- Spool Motor
- Geroler
- Spool Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 3.97 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Size | 7/8-14 UNF-2B |
| Flow Rate | 57 lpm |
| Mounting Hole Size | 0.565 in |
| Material | Ductile Iron |
| Shaft Size & Type | 1 in Straight w/Woodroff Key |
| Motor Type | Spool Valve |
| Paint/Packaging | No Paint |
| Pilot Diameter | 4 in |
| RPM [Max] | 849 rpm |
| Series | T Series |
| Bolt Circle Dia. | 5 3/4 in |
| Mount Type | 2 Bolt, SAE B |
| Port Type | SAE O-Ring |
| Displacement (in³/rev) | 3.97 |
| RPM [Min] | 849 rpm |
| Motor Element | Geroler |
| Weight | 15.012 LB |

