- Spool Motor
- Geroler
- Spool Valve
- G 1/2 BSPP Port
- 2.99 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Max] | 906 rpm |
| RPM [Min] | 906 rpm |
| Flow Rate | 45 lpm |
| Motor Element | Geroler |
| Paint/Packaging | Low Gloss Black |
| Bolt Circle Dia. | 4.187 in |
| Series | T Series |
| Rotation | Flange |
| Port Type | BSPP |
| Pilot Diameter | 3.25 in |
| Port Size | G 1/2 |
| Displacement (in³/rev) | 2.99 |
| Motor Type | Spool Valve |
| Mounting Hole Size | 0.565 in |
| Mount Type | 2 Bolt |
| Shaft Size & Type | 0.984 in Straight w/Key |
| Material | Cast Iron |
| Weight | 0.0 LB |

