- Spool Motor
- Geroler
- Spool Valve
- 1/2-14 NPTF Port
- 9.64 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Max] | 355 rpm |
| Shaft Size & Type | 1 in Straight w/Woodroff Key |
| Port Type | NPTF |
| Motor Type | Spool Valve |
| Material | Nickel Plated |
| Mounting Hole Size | 3/8 in |
| Displacement (in³/rev) | 9.64 |
| Mount Type | 4 Bolt |
| Series | T Series |
| Motor Element | Geroler |
| Port Size | 1/2-14 |
| Pilot Diameter | 1.75 in |
| Bolt Circle Dia. | 3 1/4 in |
| Weight | 13.62 LB |

