- Spool Motor
- Geroler
- Spool Valve
- 5/16-18 UNC-2B Manifold Port
- 4.88 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Pilot Diameter | 3.25 in |
| RPM [Max] | 694 rpm |
| Displacement (in³/rev) | 4.88 |
| Series | T Series |
| RPM [Min] | 694 rpm |
| Motor Type | Spool Valve |
| Bolt Circle Dia. | 4.187 in |
| Port Type | Manifold |
| Port Size | 5/16-18 UNC-2B |
| Shaft Options | Nickel Plated |
| Material | Ductile Iron |
| Mounting Hole Size | 0.565 in |
| Motor Element | Geroler |
| Flow Rate | 11.25 gal/min |
| Shaft Size & Type | 1 in Straight w/Woodroff Key |
| Output Torque at Rated PSI (inch/pounds) | 1540 in lb |
| Mount Type | 2 Bolt |
| Paint/Packaging | Individual Box |
| Weight | 0.0 LB |

