- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange, SAE B w/4" Pilot x 5 3/4" BC
- 7/8" Shaft, Splined
- 4 in3/rev
| Case Drain Code | 0 |
| Rotation | Reverse Rotation |
| Mount Type | 2 Bolt, SAE-B |
| Port Type | Manifold |
| Flange Orientation | Standard |
| Shaft Size & Type | 7/8 in SAE-B 13T Splined |
| Output Torque at Rated PSI (inch/pounds) | 1222 in lb |
| Port Code | D |
| Series | T Series |
| Special Features | Internal Check Valves |
| Case Drain | None |
| Mounting Holes | 0.565 in |
| Maximum Speed @ Continuous Flow | 849 rpm @ 15 gal/min |
| Paint Code | A |
| Pilot Diameter | 4 in |
| Splines | 13 |
| Corrosion Resistant | No |
| Output Shaft Code | 16 |
| Seal Material | Buna-N |
| Motor Element | Geroler |
| Bolt Circle Dia. | 5 3/4 in |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 4 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Inlet Pressure [Max] | 2500 psi |
| Special Features Hardware Code | BW |
| Mounting Type Code | H |
| Port Location | Side Port |
| Shaft Type | Splined |
| Special Features Assembly Code | 1 |
| Duty | Standard-Duty |
| Port Size | Manifold, M8 x 1.25 Threads |
| Weight | 15.0 LB |

