- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Splined
- 6.2 in3/rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Min] | 550 rpm |
| Corrosion Resistant | No |
| Port Code | E |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Splines | 6 |
| Special Features Hardware Code | DS |
| Rotation | Standard Rotation |
| Motor Type | Spool Valve |
| Flow Rate | 57 lpm |
| Paint Code | A |
| Duty | Standard-Duty |
| Port Type | BSPP |
| Material | Ductile Iron |
| Port Location | Side Port |
| Output Torque at Rated PSI (inch/pounds) | 1936 in lb |
| Pilot Diameter | 3.25 in |
| Mounting Type Code | M |
| Case Drain | G 1/4 (BSP) |
| Mounting Hole Size | 0.54 in |
| Shaft Size & Type | 1 in SAE-B 6T Splined |
| Mounting Holes | 0.535 in |
| Inlet Pressure [Max] | 2500 psi |
| Output Shaft Code | 49 |
| Flange Orientation | Standard |
| Seal Material | High Pressure |
| Maximum Speed @ Continuous Flow | 550 rpm @ 15 gal/min |
| Port Size | 1/2 |
| Displacement (in³/rev) | 6.2 |
| Special Features | None |
| Series | T Series |
| Mount Type | 2 Bolt Flange |
| Motor Element | Geroler |
| Bolt Circle Dia. | 4.18 in |
| Case Drain Code | 2 |
| Special Features Assembly Code | 0 |
| Shaft Type | Splined |
| Weight | 15.0 LB |

