- Spool Valve Motor Type
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Mount Type | 2 Bolt Flange |
| Flange Orientation | Standard |
| Splines | 0 |
| Output Shaft Code | 39 |
| Port Location | Side Port |
| Output Torque at Rated PSI (inch/pounds) | 2226 in lb |
| Shaft Type | Straight |
| Bolt Circle Dia. | 4.18 in |
| Port Code | E |
| Shaft Size & Type | 25 mm Straight |
| Port Type | BSPP |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Corrosion Resistant | No |
| Case Drain | G 1/4 (BSP) |
| Mounting Holes | 0.535 in |
| Motor Type | Spool Valve |
| Paint Code | A |
| Port Size | 1/2 |
| Pilot Diameter | 3.25 in |
| Duty | Standard-Duty |
| Special Features | None |
| Inlet Pressure [Max] | 2500 psi |
| Seal Material | High Pressure |
| Series | T Series |
| Motor Element | Geroler |
| Mounting Type Code | M |
| Case Drain Code | 2 |
| Displacement (in³/rev) | 8 |
| Special Features Assembly Code | 0 |
| Rotation | Standard Rotation |
| Maximum Speed @ Continuous Flow | 426 rpm @ 15 gal/min |
| Special Features Hardware Code | DS |
| Weight | 15.0 LB |

