- Spool Motor
- Geroler
- Spool Valve
- 1/2-14 NPTF Port
- 9.64 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Flow Rate | 57 lpm |
| Output Torque at Rated PSI (inch/pounds) | 2629 in lb |
| Paint/Packaging | Individual Box |
| Speed Sensor Options | 12mm Digital Speed Pickup (15 Pulse) Without Lead Wire |
| Mount Type | 4 Bolt |
| Paint Code | 0 |
| Shaft Type | Straight |
| Material | Ductile Iron |
| Rotation | Standard Rotation |
| Flange Orientation | Standard |
| Port Code | B |
| Motor Type | Spool Valve |
| Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
| Port Size | 1/2-14 |
| Seal Material | Viton |
| Mounting Type Code | E |
| Case Drain Code | 0 |
| Displacement (in³/rev) | 9.64 |
| Bolt Circle Dia. | 3 1/4 in |
| Series | T Series |
| Output Shaft Code | 24 |
| Special Features Assembly Code | 0 |
| Port Location | Side Port |
| Inlet Pressure [Max] | 2500 psi |
| Splines | 0 |
| Case Drain | None |
| Motor Element | Geroler |
| RPM [Min] | 355 rpm |
| Mounting Hole Size | 10 mm |
| Port Type | NPTF |
| Shaft Size & Type | 0.984 in Straight w/Key |
| Special Features Hardware Code | CF |
| Corrosion Resistant | No |
| RPM [Max] | 355 rpm |
| Pilot Diameter | 1.75 in |
| Duty | Standard-Duty |
| Mounting Holes | M10 x 1.5 |
| Special Features | Digital Speed Pickup |
| Weight | 15.0 LB |

