- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Splined
- 2.2 in3/rev
| Seal Material | Teflon |
| Special Features Hardware Code | CV |
| Mounting Type Code | B |
| Paint Code | A |
| Port Size | Manifold, 5/16-18 UNC Threads |
| Rotation | Standard Rotation |
| Special Features Assembly Code | 0 |
| Output Shaft Code | 02 |
| Special Features | Free Running Geroler, Increased Housing Leakage |
| Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
| Pilot Diameter | 1.75 in |
| Port Code | C |
| Shaft Size & Type | 1 in SAE-B 6T Splined |
| Case Drain Code | 0 |
| Corrosion Resistant | No |
| Motor Element | Geroler |
| Output Torque at Rated PSI (inch/pounds) | 672 in lb |
| Port Location | Side Port |
| Series | T Series |
| Bolt Circle Dia. | 3 1/4 in |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Holes | 3/8-16 |
| Shaft Type | Splined |
| Displacement (in³/rev) | 2.2 |
| Port Type | Manifold |
| Case Drain | None |
| Flange Orientation | Standard |
| Motor Type | Spool Valve |
| Mount Type | 4 Bolt, 1.75 in Pilot |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Splines | 6 |
| Duty | Standard-Duty |
| Weight | 15.0 LB |

