Char-Lynn
155-0219-005
VIS 45 Series Low Speed, High Torque (LSHT) Valve-In-Star Motor
Item #112024116
- SAE O-Ring Port Type
- 1 5/16-12 UN-2B Port Size
- Straight Shaft Type
applications
- Skid Steer Loaders and Attachments, Snow Removal Equipment
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Shaft Size & Type | Straight |
| Port Size | 1 5/16-12 UN-2B |
| Series | VIS 45 Series |
| Motor Element | Geroler |
| Port Type | SAE O-Ring |
| Weight | 0.0 LB |
