Char-Lynn
155-0217-005
VIS 45 Series Low Speed, High Torque (LSHT) Valve-In-Star Motor
Item #111922924
- Valve-In-Star
- Geroler
- 1 5/16-12 UN-2B SAE O-Ring Port
- 49.12 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders and Attachments, Snow Removal Equipment
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Flow Rate | 42.5 gal/min |
| RPM [Max] | 198 rpm |
| Mount Type | 4 Bolt |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Shaft Size & Type | Straight |
| Displacement (in³/rev) | 49.12 |
| Case Drain | Check Valve with leakage orifice and side facing .5625-18 UNF-2B SAE O-Ring Port Case Drain, Case Drain Required |
| Series | VIS 45 Series |
| Pilot Diameter | 7.87 in |
| Port Size | 1 5/16-12 UN-2B |
| Port Type | SAE O-Ring |
| Output Torque at Rated PSI (inch/pounds) | 31464 in lb |
| Mounting Hole Size | 0.81 in |
| Material | Cast Iron |
| Bolt Circle Dia. | 9.84 in |
| Motor Element | Geroler |
| Weight | 0.0 LB |
