Char-Lynn
129-0686-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #112024090
- Spool Valve Motor Type
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Motor Element | Geroler |
| Port Size | 9/16-18 |
| Motor Type | Spool Valve |
| Mount Type | 5 Bolt |
| Port Type | SAE O-Ring |
| Paint/Packaging | Epoxy Coated Black |
| Flow Rate | 21 lpm |
| Series | J Series |
| Material | Cast Iron |
| Pilot Diameter | 1.24 in |
| RPM [Min] | 393 rpm |
| Weight | 0.0 LB |
