Char-Lynn
129-0685-002
J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #112024089
- Spool Motor
- Geroler
- Spool Valve
- 9/16-18 UNF-2B SAE O-Ring Port
- 1.93 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Series | J Series |
| RPM [Max] | 650 rpm |
| Port Size | 9/16-18 UNF-2B |
| Material | Cast Iron |
| Shaft Size & Type | Straight |
| Motor Type | Spool Valve |
| Motor Element | Geroler |
| Displacement (in³/rev) | 1.93 |
| Pilot Diameter | 1.239 in |
| Port Type | SAE O-Ring |
| Port Location | Side Port |
| Mounting Hole Size | 1/4 in |
| Paint/Packaging | Bulk Box |
| Flow Rate | 5.25 gal/min |
| Bolt Circle Dia. | 1.77 in |
| Output Torque at Rated PSI (inch/pounds) | 446 in lb |
| Mount Type | 5 Bolt |
| Weight | 0.0 LB |
