Char-Lynn
129-0674-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #112024081
- Spool Valve Motor Type
- SAE O-Ring Port Type
- 9/16-18 UNF-2B Port Size
- 0.79 Displacement (in³/rev)
- Straight Shaft Type
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Type | SAE O-Ring |
| Pilot Diameter | 2.48 in |
| RPM [Min] | 1575 rpm |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 0.79 |
| Motor Element | Geroler |
| Material | Cast Iron |
| Shaft Size & Type | Straight |
| Port Size | 9/16-18 UNF-2B |
| Flow Rate | 21 lpm |
| Mount Type | 2 Bolt |
| Port Location | Side Port |
| Paint/Packaging | Individual Box |
| Series | J Series |
| Weight | 0.0 LB |
