- Spool Motor
- Gerotor
- Spool Valve
- 7/8-14 UNF SAE O-Ring Port
- 0.5 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Displacement (in³/rev) | 0.5 |
| Mounting Hole Size | 1/4 in |
| Port Type | SAE O-Ring |
| Series | J Series |
| Flow Rate | 17 lpm |
| Shaft Size & Type | Straight |
| Motor Type | Spool Valve |
| Pilot Diameter | 1.239 in |
| Rotation | Reverse |
| Mount Type | 5 Bolt |
| RPM [Min] | 1992 rpm |
| Bolt Circle Dia. | 1.77 in |
| Paint/Packaging | Bulk Box |
| Material | Cast Iron |
| Motor Element | Gerotor |
| Port Size | 7/8-14 UNF |
| Weight | 5.0 LB |

