Char-Lynn
129-0499-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #102325120
- J-2 Series
- 2-Bolt
- 16 mm Straight, Corrosion Resistant Shaft
- 3/8 BSPP Side Port
- Nitrile Seals
| Pilot Diameter | N/A |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Splines | 0 |
| Paint Code | A |
| Port Size | 3/8 |
| Motor Type | Spool Valve |
| Output Shaft Code | 14 |
| Duty | Standard-Duty |
| Motor Element | Geroler |
| Bolt Circle Dia. | 80 mm |
| Port Location | Side Port |
| Flange Orientation | Standard |
| Shaft Size & Type | 16 mm Straight, Corrosion Resistant |
| Mounting Holes | 0.354 in |
| Displacement (in³/rev) | 3 |
| Case Drain | G 1/8 (BSP) |
| Mount Type | 2 Bolt |
| Rotation | Standard Rotation |
| Port Code | E |
| Series | J-2 Series |
| Case Drain Code | 2 |
| Special Features | None |
| Maximum Speed @ Continuous Flow | 393 rpm @ 5.5 gal/min |
| Seal Material | Buna-N |
| Output Torque at Rated PSI (inch/pounds) | 549 in lb |
| Corrosion Resistant | No |
| Inlet Pressure [Max] | 3190 psi |
| Port Type | BSPP |
| Mounting Type Code | D |
| Special Features Hardware Code | 00 |
| Shaft Type | Straight, Corrosion Resistant |
| Weight | 5.4 LB |
