Char-Lynn
129-0311-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #102325572
- J-2 Series
- 5-Bolt
- 9 Tooth Metric Involute Spline Shaft
- M14 End Port
- Nitrile Seals
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Seal Material | Buna-N |
| Case Drain Code | 0 |
| Output Shaft Code | 06 |
| RPM [Min] | 1992 rpm |
| Port Location | End Port |
| Mount Type | 5 Bolt, 1.239 in Pilot |
| Motor Element | Geroler |
| Paint Code | 0 |
| Port Code | C |
| Special Features | None |
| Mounting Type Code | B |
| Mounting Holes | M6 x 1 |
| Bolt Circle Dia. | 45 mm |
| Flange Orientation | Standard |
| Flow Rate | 17 lpm |
| Port Type | Metric |
| Maximum Speed @ Continuous Flow | 1992 rpm @ 4.5 gal/min |
| Shaft Type | Splined |
| Case Drain | None |
| Port Size | M14 |
| Material | Cast Iron |
| Duty | Standard-Duty |
| Rotation | Standard Rotation |
| Inlet Pressure [Max] | 3190 psi |
| Pilot Diameter | 1.239 in |
| Motor Type | Spool Valve |
| Corrosion Resistant | No |
| Shaft Size & Type | 9 Tooth Metric Involute Spline |
| Splines | 9 |
| Series | J-2 Series |
| Displacement (in³/rev) | 0.5 |
| Output Torque at Rated PSI (inch/pounds) | 141 in lb |
| Paint/Packaging | No Paint, Individual Box |
| Special Features Hardware Code | 00 |
| Weight | 5.4 LB |
