Char-Lynn
129-0221-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #102007673
- J-2 Series
- 5-Bolt
- 5/8 in Straight, Corrosion Resistant Shaft
- SAE-6 End Port
- Nitrile Seals
| Bolt Circle Dia. | 45 mm |
| Mounting Holes | 1/4-28 |
| Special Features | None |
| Special Features Hardware Code | 00 |
| Port Code | A |
| Case Drain | SAE-3 |
| Flange Orientation | Standard |
| Port Location | End Port |
| Case Drain Code | 1 |
| Duty | Standard-Duty |
| Mount Type | 5 Bolt, 1.239 in Pilot |
| Maximum Speed @ Continuous Flow | 1992 rpm @ 4.5 gal/min |
| Mounting Type Code | A |
| Motor Type | Spool Valve |
| Port Size | SAE-6 |
| Output Shaft Code | 09 |
| Splines | 0 |
| Paint Code | A |
| Motor Element | Geroler |
| Port Type | SAE O-Ring |
| Shaft Size & Type | 5/8 in Straight, Corrosion Resistant |
| Seal Material | Buna-N |
| Output Torque at Rated PSI (inch/pounds) | 141 in lb |
| Inlet Pressure [Max] | 3190 psi |
| Corrosion Resistant | No |
| Series | J-2 Series |
| Pilot Diameter | 1.239 in |
| Shaft Type | Straight, Corrosion Resistant |
| Rotation | Standard Rotation |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Displacement (in³/rev) | 0.5 |
| Weight | 5.4 LB |
