Char-Lynn
119-1123-003
10,000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024071
- Disc Motor
- Geroler
- Disc Valve
- 7/16-14 UNC-2B Split Flange Port
- 29.26 Cubic Inch Displacement Per Rev
applications
- Other: Boring, Industrial, Metal Forming, Port Equipment, Saw Mill
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Flow Rate | 42.5 gal/min |
| Pilot Diameter | 5 in |
| Series | 10000 Series |
| Mount Type | 4 Bolt |
| Shaft Size & Type | Straight |
| Material | Cast Iron |
| RPM [Max] | 354 rpm |
| Motor Element | Geroler |
| Paint/Packaging | Individual Box |
| Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port Case Drain |
| Geroter/Geroler Options | Standard |
| Displacement (in³/rev) | 29.26 |
| Output Torque at Rated PSI (inch/pounds) | 13055 in lb |
| Mounting Hole Size | 0.66 in |
| Port Type | Split Flange |
| Port Size | 7/16-14 UNC-2B |
| Bolt Circle Dia. | 6 3/8 in |
| Motor Type | Disc Valve |
| Weight | 0.0 LB |
