Char-Lynn
119-1117-003
10,000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105663945
- Disc Motor
- Geroler
- Disc Valve
- 1 5/16-12 UN-2B SAE O-Ring Port
- 40.6 Cubic Inch Displacement Per Rev
applications
- Other: Boring, Industrial, Metal Forming, Port Equipment, Saw Mill
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Mount Type | 4 Bolt |
| Pilot Diameter | 5 in |
| Flow Rate | 170 lpm |
| Port Type | SAE O-Ring |
| Displacement (in³/rev) | 40.6 |
| Material | Cast Iron |
| Shaft Size & Type | 2.25 in Straight w/Key |
| Port Size | 1 5/16-12 UN-2B |
| Mounting Hole Size | 0.66 in |
| Motor Element | Geroler |
| Motor Type | Disc Valve |
| Paint/Packaging | Low Gloss Black |
| RPM [Min] | 254 rpm |
| Bolt Circle Dia. | 6 3/8 in |
| Series | 10000 Series |
| Weight | 0.0 LB |
