Char-Lynn
119-1107-003
Char-Lynn 10000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105660049
- Disc Valve Motor Type
applications
- Other: Boring, Industrial, Metal Forming, Port Equipment, Saw Mill
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Material | Cast Iron |
| Port Type | SAE O-Ring |
| Motor Element | Geroler |
| Paint/Packaging | Environmental Coated Black |
| Flow Rate | 170 lpm |
| Series | 10000 Series |
| Motor Type | Disc Valve |
| Mount Type | 4 Bolt |
| Port Size | 1 5/16-12 |
| RPM [Min] | 179 rpm |
| Pilot Diameter | 5 in |
| Weight | 0.0 LB |
