Char-Lynn
114-1137-006
Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024067
- Disc Valve Motor Type
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Motor Element | Geroler |
| RPM [Min] | 387 rpm |
| Material | Cast Iron |
| Port Type | SAE O-Ring |
| Flow Rate | 150 lpm |
| Mount Type | 4 Bolt |
| Port Size | 1 5/16-12 |
| Series | 6000 Series |
| Paint/Packaging | Low Gloss Black |
| Pilot Diameter | 5 in |
| Motor Type | Disc Valve |
| Weight | 0.0 LB |
