Char-Lynn
114-1079-006
6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105659834
- Disc Motor
- Geroler
- Disc Valve
- 1 5/16-12 UN-2B SAE O-Ring Port
- 11.95 Cubic Inch Displacement Per Rev
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Mount Type | 4 Bolt |
| Shaft Size & Type | Bearingless |
| Port Type | SAE O-Ring |
| Mounting Hole Size | 0.565 in |
| Displacement (in³/rev) | 11.95 |
| Series | 6000 Series |
| Motor Element | Geroler |
| Paint/Packaging | No Paint, SEHYCO Rust Preventative, Individual Box |
| Pilot Diameter | 5 in |
| Port Size | 1 5/16-12 UN-2B |
| Bolt Circle Dia. | 6.38 in |
| Motor Type | Disc Valve |
| Weight | 0.0 LB |
