Char-Lynn
113-1167-006
6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #111293942
- Disc Motor
- Geroler
- Disc Valve
- 1 5/16-12 UN-2B SAE O-Ring Port
- 29.99 Cubic Inch Displacement Per Rev
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Geroter/Geroler Options | Standard |
| Bolt Circle Dia. | 7 1/4 in |
| Material | Cast Iron |
| Port Type | SAE O-Ring |
| Motor Element | Geroler |
| Displacement (in³/rev) | 29.99 |
| Port Size | 1 5/16-12 UN-2B |
| Shaft Size & Type | Straight |
| Mount Type | 4 Bolt, Wheel |
| Pilot Diameter | 5.5 in |
| RPM [Max] | 307 rpm |
| Flow Rate | 37.5 gal/min |
| Series | 6000 Series |
| Paint/Packaging | Individual Box |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Motor Type | Disc Valve |
| Output Torque at Rated PSI (inch/pounds) | 12789 in lb |
| Mounting Hole Size | 0.565 in |
| Weight | 0.0 LB |
