Char-Lynn
112-1545-006
6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #111922922
- Disc Motor
- Geroler
- Disc Valve
- 1 5/16-12 UN-2B SAE O-Ring Port
- 23.9 Cubic Inch Displacement Per Rev
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Size | 1 5/16-12 UN-2B |
| Port Type | SAE O-Ring |
| Bolt Circle Dia. | 6.38 in |
| Motor Type | Disc Valve |
| Motor Element | Geroler |
| Geroter/Geroler Options | Standard |
| Output Torque at Rated PSI (inch/pounds) | 10223 in lb |
| Flow Rate | 37.5 gal/min |
| Displacement (in³/rev) | 23.9 |
| Mount Type | 4 Bolt, SAE CC |
| Paint/Packaging | Low Gloss Black, Individual Box |
| RPM [Max] | 387 rpm |
| RPM [Min] | 387 rpm |
| Mounting Hole Size | 0.565 in |
| Series | 6000 Series |
| Material | Cast Iron |
| Shaft Size & Type | Splined |
| Pilot Diameter | 5 in |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Weight | 0.0 LB |
