Skip to content Skip to navigation menu
Char-Lynn112-1538-006

112-1538-006

Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024046
  • Disc Valve Motor Type
Char-Lynn112-1538-006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor Type

applications

  • Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Series 6000 Series
Motor Element Geroler
Motor Type Disc Valve
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison