Char-Lynn
112-1359-006
6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #110376449
- Disc Motor
- Geroler
- Disc Valve
- G 1 BSPP Port
- 38.09 Cubic Inch Displacement Per Rev
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Mount Type | 4 Bolt |
| Motor Type | Disc Valve |
| RPM [Max] | 241 rpm |
| Port Size | G 1 |
| Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
| Bolt Circle Dia. | 7.87 in |
| Output Torque at Rated PSI (inch/pounds) | 13100 in lb |
| Motor Element | Geroler |
| Flow Rate | 40 gal/min |
| Displacement (in³/rev) | 38.09 |
| Material | Cast Iron |
| Series | 6000 Series |
| Shaft Size & Type | Straight |
| Pilot Diameter | 6.299 in |
| Mounting Hole Size | 0.71 in |
| Geroter/Geroler Options | Standard |
| Port Type | BSPP |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Weight | 0.0 LB |
