Char-Lynn
112-1131-006
Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #104516796
- Disc Valve Motor Type
- SAE O-Ring Port Type
- 1 5/16-12 UN-2B Port Size
- 19.04 Displacement (in³/rev)
- 1.5 in 17T Splined Shaft Size & Type
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Flow Rate | 150 lpm |
| Motor Type | Disc Valve |
| Motor Element | Geroler |
| Displacement (in³/rev) | 19.04 |
| Series | 6000 Series |
| Material | Cast Iron |
| Port Type | SAE O-Ring |
| Port Size | 1 5/16-12 UN-2B |
| Mount Type | 4 Bolt, SAE D |
| RPM [Min] | 485 rpm |
| Shaft Size & Type | 1.5 in 17T Splined |
| Weight | 0.0 LB |
