Char-Lynn
111-1093-004
4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024023
- Disc Motor
- Geroler
- Disc Valve
- G 3/4 BSPP Port
- 19.03 Cubic Inch Displacement Per Rev
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Geroter/Geroler Options | Free Running |
| Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
| Mounting Hole Size | 0.562 in |
| RPM [Max] | 303 rpm |
| Series | 4000 Series |
| Mount Type | 4 Bolt |
| Displacement (in³/rev) | 19.03 |
| RPM [Min] | 303 rpm |
| Port Size | G 3/4 |
| Motor Element | Geroler |
| Shaft Size & Type | Bearingless |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Motor Type | Disc Valve |
| Bolt Circle Dia. | 6 3/8 in |
| Output Torque at Rated PSI (inch/pounds) | 7523 in lb |
| Pilot Diameter | 5 in |
| Flow Rate | 24 gal/min |
| Port Type | BSPP |
| Material | Cast Iron |
| Weight | 0.0 LB |
