Char-Lynn
111-1057-004
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #102987380
- 4000 Series
- 4-Bolt Bearingless
- 12 Tooth Spline 10/20 Pitch Shaft
- 3/4 BSPP Side Port
- Nitrile Seals
description
- The 4000 Series Char-Lynn motor packs over 60 peak hp into a small frame motor. Features include nine displacements, four mounting styles, and six different output shafts. The 4000 Series also utilizes patented wear-compensating disc valve technology to give you the highest performance over the life of the motor.
applications
- Agricultural augers, harvesters, seeders,Marine bow thrusters,Food processing
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | BSPP |
| Port Location | Side Port |
| Paint Code | A |
| Mounting Type Code | A |
| Bolt Circle Dia. | 6 3/8 in |
| Seal Material | Buna-N |
| Special Features | None |
| Special Features Hardware Code | 00 |
| Inlet Pressure [Max] | 4500 psi |
| Port Size | 3/4 |
| Displacement (in³/rev) | 19 |
| Series | 4000 Series |
| Motor Type | Disc Valve |
| Output Torque at Rated PSI (inch/pounds) | 7530 in lb |
| Shaft Size & Type | 12 Tooth Spline 10/20 Pitch |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Output Shaft Code | 00 |
| Port Code | C |
| Corrosion Resistant | No |
| Splines | 12 |
| Case Drain | G 1/4 (BSP) w/Check Valve |
| Mounting Holes | 9/16 in |
| Duty | Standard-Duty |
| Maximum Speed @ Continuous Flow | 303 rpm @ 25 gal/min |
| Rotation | Standard Rotation |
| Shaft Type | Splined |
| Mount Type | 4 Bolt, Bearingless |
| Motor Element | Geroler |
| Flange Orientation | Standard |
| Pilot Diameter | 5 in |
| Weight | 57.0 LB |
