The 4000 Series Char-Lynn motor packs over 60 peak hp into a small frame motor. Features include nine displacements, four mounting styles, and six different output shafts. The 4000 Series also utilizes patented wear-compensating disc valve technology to give you the highest performance over the life of the motor.
Flange Orientation
Standard
Maximum Speed @ Continuous Flow
383 rpm @ 25 gal/min
Splines
12
Seal Material
Buna-N
Series
4000 Series
Shaft Size & Type
12 Tooth Spline 10/20 Pitch
Port Size
3/4
Paint/Packaging
No Paint, Individual Box
Mount Type
4 Bolt, Bearingless
Port Location
Side Port
Motor Type
Disc Valve
Displacement (in³/rev)
15
Motor Element
Geroler
Special Features
None
Bolt Circle Dia.
6 3/8 in
Special Features Hardware Code
00
Mounting Holes
9/16 in
Pilot Diameter
5 in
Mounting Type Code
A
Output Shaft Code
00
Case Drain
SAE-4 w/Check Valve
Port Code
D
Duty
Standard-Duty
Inlet Pressure [Max]
4500 psi
Rotation
Standard Rotation
Port Type
Split Flange
Shaft Type
Splined
Paint Code
0
Corrosion Resistant
No
Output Torque at Rated PSI (inch/pounds)
6240 in lb
Weight
57.0 LB
We're here for you
with Service Centers across the country - We have your back