Char-Lynn
110-1265-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #115510493
- Disc Valve Motor Type
- SAE O-Ring Port Type
- 1 1/16-12 UN Port Size
- 19.03 Displacement (in³/rev)
- Straight Shaft Type
| Mount Type | 4 Bolt |
| Port Type | SAE O-Ring |
| Series | 4000 Series |
| Motor Type | Disc Valve |
| Pilot Diameter | 5.5 in |
| Port Size | 1 1/16-12 UN |
| Paint/Packaging | Individual Box |
| Displacement (in³/rev) | 19.03 |
| Mounting Hole Size (Text) | 0.562 in |
| Shaft Size & Type | Straight |
| Bolt Circle Dia. | 6 1/2 in |
| Motor Element | Geroler |
| Weight | 0.0 LB |
