Char-Lynn
110-1263-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #113281230
- Disc Valve Motor Type
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Flow Rate | 95 lpm |
| Port Type | SAE O-Ring |
| Paint/Packaging | Epoxy Frost Gray |
| Series | 4000 Series |
| Material | Cast Iron |
| Mount Type | 4 Bolt |
| Port Size | 1 1/16-12 |
| Motor Type | Disc Valve |
| RPM [Min] | 303 rpm |
| Motor Element | Geroler |
| Pilot Diameter | 5.5 in |
| Weight | 0.0 LB |
