Char-Lynn
110-1247-006
4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024017
- Disc Motor
- Geroler
- Disc Valve
- 1 1/16-12 UN-2B SAE O-Ring Port
- 30.06 Cubic Inch Displacement Per Rev
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Size | 1 1/16-12 UN-2B |
| Paint/Packaging | Low Gloss Black, Bulk Box |
| Port Type | SAE O-Ring |
| Shaft Size & Type | Tapered |
| Bolt Circle Dia. | 6 1/2 in |
| Displacement (in³/rev) | 30.06 |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Flow Rate | 24 gal/min |
| Series | 4000 Series |
| Mount Type | 4 Bolt, Wheel |
| Geroter/Geroler Options | Standard |
| Mounting Hole Size | 0.562 in |
| Output Torque at Rated PSI (inch/pounds) | 8364 in lb |
| Motor Type | Disc Valve |
| RPM [Max] | 191 rpm |
| Pilot Diameter | 5.5 in |
| Motor Element | Geroler |
| Material | Cast Iron |
| Weight | 0.0 LB |
