Char-Lynn
109-1658-006
4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024008
- Disc Motor
- Geroler
- Disc Valve
- 1 1/16-12 UN-2B SAE O-Ring Port
- 9.9 Cubic Inch Displacement Per Rev
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| RPM [Min] | 582 rpm |
| Bolt Circle Dia. | 5 in |
| RPM [Max] | 582 rpm |
| Pilot Diameter | 4 in |
| Output Torque at Rated PSI (inch/pounds) | 4293 in lb |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Shaft Size & Type | Straight |
| Port Type | SAE O-Ring |
| Flow Rate | 24 gal/min |
| Geroter/Geroler Options | Standard |
| Motor Type | Disc Valve |
| Mount Type | 4 Bolt, SAE-B |
| Material | Cast Iron |
| Port Size | 1 1/16-12 UN-2B |
| Displacement (in³/rev) | 9.9 |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Motor Element | Geroler |
| Series | 4000 Series |
| Mounting Hole Size | 0.58 in |
| Weight | 0.0 LB |
