Char-Lynn
109-1649-006
4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #110664579
- Disc Motor
- Geroler
- Disc Valve
- 1 1/16-12 UN-2B SAE O-Ring Port
- 15.03 Cubic Inch Displacement Per Rev
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Material | Cast Iron |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| RPM [Max] | 383 rpm |
| Geroter/Geroler Options | Standard |
| Pilot Diameter | 4 in |
| Flow Rate | 24 gal/min |
| Motor Type | Disc Valve |
| Series | 4000 Series |
| Motor Element | Geroler |
| Port Type | SAE O-Ring |
| RPM [Min] | 383 rpm |
| Mounting Hole Size | 0.58 in |
| Paint/Packaging | Individual Box |
| Port Size | 1 1/16-12 UN-2B |
| Displacement (in³/rev) | 15.03 |
| Mount Type | 4 Bolt, SAE-B |
| Shaft Size & Type | Splined |
| Output Torque at Rated PSI (inch/pounds) | 6240 in lb |
| Bolt Circle Dia. | 5 in |
| Weight | 45.0 LB |
