Char-Lynn
109-1623-006
4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #102642519
- Disc Motor
- Geroler
- Disc Valve
- G 3/4 BSPP Port
- 9.9 Cubic Inch Displacement Per Rev
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Shaft Size & Type | 1.575 in Straight w/Key |
| Port Size | G 3/4 |
| Material | Cast Iron |
| Port Type | BSPP |
| Mount Type | 4 Bolt |
| Motor Element | Geroler |
| Mounting Hole Size | 0.58 in |
| Motor Type | Disc Valve |
| RPM [Max] | 582 rpm |
| Output Torque at Rated PSI (inch/pounds) | 4293 in lb |
| RPM [Min] | 582 rpm |
| Bolt Circle Dia. | 5 in |
| Geroter/Geroler Options | Standard |
| Flow Rate | 95 lpm |
| Series | 4000 Series |
| Pilot Diameter | 4 in |
| Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
| Displacement (in³/rev) | 9.9 |
| Paint/Packaging | Individual Box |
| Weight | 0.0 LB |
