Char-Lynn
109-1618-006
4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105700887
- Disc Motor
- Geroler
- Disc Valve
- 3/4 Split Flange Port
- 9.9 Cubic Inch Displacement Per Rev
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Bolt Circle Dia. | 6 3/8 in |
| Flow Rate | 24 gal/min |
| RPM [Min] | 582 rpm |
| Output Torque at Rated PSI (inch/pounds) | 4293 in lb |
| Paint/Packaging | Individual Box |
| Motor Element | Geroler |
| Port Type | Split Flange |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Series | 4000 Series |
| Mount Type | 4 Bolt, SAE C |
| Mounting Hole Size | 0.562 in |
| RPM [Max] | 582 rpm |
| Motor Type | Disc Valve |
| Port Size | 3/4 |
| Material | Cast Iron |
| Displacement (in³/rev) | 9.9 |
| Shaft Size & Type | Splined |
| Pilot Diameter | 5 in |
| Geroter/Geroler Options | Increased Side Clearance, Free Running |
| Weight | 0.0 LB |
