Char-Lynn
109-1569-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #115510469
- Disc Valve Motor Type
- SAE O-Ring Port Type
- 1 1/16-12 UN-2B Port Size
- 7.95 Displacement (in³/rev)
- Splined Shaft Type
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Mount Type | 4 Bolt |
| RPM [Max] | 722 rpm |
| Pilot Diameter | 5 in |
| Shaft Size & Type | Splined |
| Output Torque at Rated PSI (inch/pounds) | 3319 in lb |
| Motor Element | Geroler |
| RPM [Min] | 722 rpm |
| Port Size | 1 1/16-12 |
| Displacement (in³/rev) | 7.95 |
| Material | Cast Iron |
| Flow Rate | 95 lpm |
| Port Type | SAE O-Ring |
| Bolt Circle Dia. | 6 3/8 in |
| Paint/Packaging | Individual Box |
| Motor Type | Disc Valve |
| Series | 4000 Series |
| Mounting Hole Size (Text) | 0.562 in |
| Weight | 0.0 LB |
