Char-Lynn
109-1181-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #101615065
- Disc Motor
- Geroler
- Disc Valve
- 3/4 Split Flange Port
- 24.04 Cubic Inch Displacement Per Rev
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Paint/Packaging | Individual Box |
| Inlet Pressure [Max] | 4500 psi |
| Port Location | Side Port |
| Flow Rate | 25 gal/min |
| Output Torque at Rated PSI (inch/pounds) | 8240 in lb |
| Special Features | None |
| Output Shaft Code | 03 |
| Series | 4000 Series |
| Shaft Size & Type | 1.25 in 14T Splined |
| Port Size | 3/4 |
| Maximum Speed @ Continuous Flow | 239 rpm @ 25 gal/min |
| Bolt Circle Dia. | 6 3/8 in |
| Rotation | Standard Rotation |
| Flange Orientation | Standard |
| Mounting Type Code | F |
| Shaft Type | Splined |
| Duty | Standard-Duty |
| RPM [Max] | 239 rpm |
| Port Code | D |
| Seal Material | Buna-N |
| Port Type | Split Flange |
| Mounting Holes | 0.56 in |
| Splines | 14 |
| Mounting Hole Size | 0.562 in |
| Pilot Diameter | 5 in |
| Motor Element | Geroler |
| Paint Code | 0 |
| Mount Type | 4 Bolt |
| Case Drain | SAE-4 w/Check Valve |
| Displacement (in³/rev) | 24.04 |
| Corrosion Resistant | No |
| Special Features Hardware Code | 00 |
| Motor Type | Disc Valve |
| Weight | 57.0 LB |
