Char-Lynn
109-1100-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #110004621
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 SAE O-Ring Port
- 6.7 Cubic Inch Displacement Per Rev
description
- Eaton’s 4000 series Char-Lynn® product line motor can deliver more than 40 hp in a small package. The disc valve design has the highest performance available.
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Highly efficient Geroler® element provides energy savings
- Widest range of available options on the market promotes maximum flexibility to fit into many applications
- Disc valve design delivers the lowest pressure drop in the industry
- Additional configurations available
- please contact your local Applied® service center for more information
options
- Five shaft configurations
- Four mounting styles
| Port Type | SAE O-Ring |
| Maximum Speed @ Continuous Flow | 697 rpm @ 20 gal/min |
| Bolt Circle Dia. | 5 in |
| Port Size & Location | SAE-12 Side |
| Displacement (in³/rev) | 6.7 |
| Shaft Size & Type | 1 1/4 in x 5/16 in Straight |
| Material | Cast Iron |
| Special Features Hardware Code | 00 |
| Seal Material | Buna-N |
| Flow [Max] | 20 gal/min |
| Mounting Hole Size | 0.58 in |
| Paint Code | 0 |
| Port Size | SAE-12, 7/8-14 |
| Splines | 0 |
| Series | 4000 Series |
| Output Torque at Rated PSI (inch/pounds) | 2832.24 in lb |
| Geroter/Geroler Options | Standard |
| Mounting Type Code | B |
| Motor Type | Disc Valve |
| Rotation | Standard Rotation |
| Flange Orientation | Standard |
| Mount Type | 4 Bolt, SAE-B |
| Shaft Type | Straight |
| Pressure [Max] | 3000 psi |
| Corrosion Resistant | No |
| Paint/Packaging | Individual Box |
| Output Shaft Code | 01 |
| Duty | Standard-Duty |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Inlet Pressure [Max] | 4500 psi |
| Flow Rate | 20 gal/min |
| Motor Element | Geroler |
| Pilot Diameter | 4 in |
| Port Location | Side Port |
| Port Code | B |
| RPM [Max] | 697 rpm |
| Mounting Holes | 0.58 in |
| Weight | 36.8 LB |
