Char-Lynn
106-1101-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #103441275
- Disc Motor
- Geroler
- Disc Valve
- Port
- 11.89 Cubic Inch Displacement Per Rev
| Displacement (in³/rev) | 11.89 |
| Mounting Hole Size | 0.43 in |
| Motor Type | Disc Valve |
| Pilot Diameter | 3.94 in |
| Series | 2000 Series |
| Shaft Size & Type | Bearingless |
| Mount Type | 4 Bolt |
| Motor Element | Geroler |
| Bolt Circle Dia. | 4.92 in |
| Weight | 0.0 LB |
