Char-Lynn
105-1578-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105727656
- Disc Valve Motor Type
- 7.97 Displacement (in³/rev)
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Motor Type | Disc Valve |
| Displacement (in³/rev) | 7.97 |
| Motor Element | Geroler |
| Series | 2000 Series |
| Weight | 0.0 LB |
