Char-Lynn
105-1573-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105663553
- Disc Motor
- Geroler
- Disc Valve
- 3/8-16 UNC Manifold Port
- 14.9 Cubic Inch Displacement Per Rev
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| RPM [Min] | 308 rpm |
| Displacement (in³/rev) | 14.9 |
| Flow Rate | 75 lpm |
| Motor Type | Disc Valve |
| Series | 2000 Series |
| Mount Type | 4 Bolt |
| Pilot Diameter | 4.25 in |
| Port Size | 3/8-16 UNC |
| Shaft Size & Type | Splined |
| Port Type | Manifold |
| Mounting Hole Size | 0.535 in |
| Material | Cast Iron |
| Bolt Circle Dia. | 5.81 in |
| Paint/Packaging | Individual Box |
| Motor Element | Geroler |
| Weight | 0.0 LB |
