Char-Lynn
105-1264-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #101922350
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF SAE O-Ring Port
- 18.7 Cubic Inch Displacement Per Rev
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| RPM [Max] | 246 rpm |
| Port Location | End Port |
| Maximum Speed @ Continuous Flow | 246 rpm @ 20 gal/min |
| Special Features Hardware Code | 00 |
| Pilot Diameter | 4.25 in |
| Seal Material | Buna-N |
| Port Code | AD |
| Series | 2000 Series |
| Special Features | Seal Guard |
| Mount Type | 4 Bolt |
| Accessories Code | AA |
| Corrosion Resistant | No |
| Flange Orientation | Standard |
| Bolt Circle Dia. | 5.81 in |
| Displacement (in³/rev) | 18.7 |
| Mounting Type Code | AB |
| Shaft Size & Type | Splined |
| Motor Type | Disc Valve |
| Material | Cast Iron |
| Duty | Standard-Duty |
| Inlet Pressure [Max] | 4500 psi |
| Output Shaft Code | 04 |
| Port Type | SAE O-Ring |
| Paint/Packaging | Individual Box |
| Rotation | Standard Rotation |
| Mounting Hole Size | 0.535 in |
| Special Features Assembly Code | 0 |
| Shaft Type | Splined |
| Port Size | SAE-10, 7/8-14 UNF |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Motor Element | Geroler |
| Paint Code | 0 |
| Flow Rate | 20 gal/min |
| Output Torque at Rated PSI (inch/pounds) | 6770.82 in lb |
| RPM [Min] | 246 rpm |
| Splines | 14 |
| Mounting Holes | 0.535 in |
| Case Drain Code | 01 |
| Geroter/Geroler Options | Standard |
| Weight | 42.0 LB |
