Skip to content Skip to navigation menu
Char-Lynn104-4758-006

104-4758-006

2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #115510407
  • Disc Valve Motor Type
  • SAE O-Ring Port Type
  • 1 1/16-12 UN Port Size
  • 9.65 Displacement (in³/rev)
  • Splined Shaft Type
Char-Lynn104-4758-006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor Type
  • SAE O-Ring Port Type
  • 1 1/16-12 UN Port Size
  • 9.65 Displacement (in³/rev)
  • Splined Shaft Type

applications

  • Swing motor, Brush Cutters & mowers, Harvesting equipment

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Pilot Diameter 4 in
Motor Element Geroler
Mount Type 2 Bolt
Shaft Size & Type Splined
RPM [Min] 477 rpm
Port Size 1 1/16-12
Paint/Packaging Low Gloss Black, Individual Box
Material Cast Iron
Motor Type Disc Valve
Series 2000 Series
Flow Rate 75 lpm
Port Type SAE O-Ring
Mounting Hole Size (Text) 0.565 in
Displacement (in³/rev) 9.65
Bolt Circle Dia. 5 3/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison