Char-Lynn
104-4757-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #115510406
- Disc Valve Motor Type
- SAE O-Ring Port Type
- 1 1/16-12 UN Port Size
- 6.2 Displacement (in³/rev)
- Splined Shaft Type
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Mounting Hole Size (Text) | 0.565 in |
| Shaft Size & Type | Splined |
| Port Size | 1 1/16-12 UN |
| Port Type | SAE O-Ring |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Bolt Circle Dia. | 5 3/4 in |
| Motor Element | Geroler |
| Mount Type | 2 Bolt |
| Displacement (in³/rev) | 6.2 |
| Series | 2000 Series |
| Pilot Diameter | 4 in |
| Motor Type | Disc Valve |
| Weight | 0.0 LB |
