Char-Lynn
104-4730-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #115510361
- Disc Valve Motor Type
- SAE O-Ring Port Type
- 7/8-14 UNF-2B Port Size
- 14.91 Displacement (in³/rev)
- Tapered Shaft Type
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Motor Type | Disc Valve |
| Paint/Packaging | Individual Box |
| Bolt Circle Dia. | 5 3/4 in |
| Series | 2000 Series |
| Shaft Size & Type | Tapered |
| Port Type | SAE O-Ring |
| Output Torque at Rated PSI (inch/pounds) | 5841 in lb |
| Motor Element | Geroler |
| Pilot Diameter | 4 in |
| Port Size | 7/8-14 |
| Mount Type | 2 Bolt |
| Displacement (in³/rev) | 14.91 |
| Brake | Hydraulic |
| RPM [Min] | 308 rpm |
| Material | Cast Iron |
| Flow Rate | 75 lpm |
| Mounting Hole Size (Text) | 0.565 in |
| RPM [Max] | 308 rpm |
| Weight | 0.0 LB |
