Char-Lynn
104-4729-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #115510360
- Disc Valve Motor Type
- SAE O-Ring Port Type
- 7/8-14 UNF-2B Port Size
- 6.2 Displacement (in³/rev)
- Straight Shaft Type
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Series | 2000 Series |
| Flow Rate | 75 lpm |
| Output Torque at Rated PSI (inch/pounds) | 2611 in lb |
| Displacement (in³/rev) | 6.2 |
| Shaft Size & Type | Straight |
| Mounting Hole Size (Text) | 0.535 in |
| Port Location | End Port |
| Paint/Packaging | Individual Box |
| RPM [Max] | 742 rpm |
| RPM [Min] | 742 rpm |
| Port Type | SAE O-Ring |
| Pilot Diameter | 3.25 in |
| Bolt Circle Dia. | 4.19 in |
| Mount Type | 4 Bolt |
| Motor Type | Disc Valve |
| Motor Element | Geroler |
| Material | Cast Iron |
| Port Size | 7/8-14 |
| Brake | Hydraulic |
| Weight | 0.0 LB |
