Char-Lynn
104-4542-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #111914600
- Disc Motor
- Geroler
- Disc Valve
- M10 X 1.5-6H Manifold Port
- 11.9 Cubic Inch Displacement Per Rev
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Material | Cast Iron |
| RPM [Max] | 385 rpm |
| Port Type | Manifold |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Flow Rate | 20 gal/min |
| Mount Type | 4 Bolt |
| Port Size | M10 X 1.5-6H |
| Geroter/Geroler Options | Standard |
| Displacement (in³/rev) | 11.9 |
| Bolt Circle Dia. | 4.19 in |
| Mounting Hole Size | 0.535 in |
| Shaft Size & Type | Splined |
| Motor Type | Disc Valve |
| Motor Element | Geroler |
| Case Drain | G 1/4 BSP Straight Thread Port |
| Output Torque at Rated PSI (inch/pounds) | 4780 in lb |
| Series | 2000 Series |
| Pilot Diameter | 3.25 in |
| Weight | 42.0 LB |
